Shop GENIUS TOOLS
Create Account
7/32in L-Shaped Hex Wrench 85mmL
- Mfr # 590814
- Zoro # G623580740
product price:Â
$
2.00
/ea
Sold in multiples of 4 for
$8.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 590814
- Zoro #
- G623580740
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 7/32 Inch Drive 80mm Length Durable Steel - 590814, Hex Key Wrench This L-shaped hex key wrench is built for controlled torque and reliable engagement on 7/32in hex fasteners. With an overall length of 85mm (3.35 inches), it provides a practical balance of reach and leverage for precision work, including tighter spaces. Constructed from chromium-vanadium steel alloy and finished with anti-corrosive properties, it's designed to hold up under frequent professional use. The size is permanently stamped for quick identification and streamlined tool organization. Key Benefits 7/32in L-shaped hex key profile supports steady torque and control. 85mm (3.35in) overall length balances reach, leverage, and compact handling. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help resist rust in harsh shop environments. Heat treated via oil quenching for tough exterior and strong inner core. Permanently stamped size marking enables fast identification and better organization. Meets or exceeds ANSI standards for consistent, reliable tool performance. Designed and made for professional technicians, this hex wrench is engineered for a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.