Shop GENIUS TOOLS
Create Account
5mm L-Shaped Hex Wrench 80mmL
- Mfr # 570850
- Zoro # G323583263
product price:Â
$
2.21
/ea
Sold in multiples of 3 for
$6.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 570850
- Zoro #
- G323583263
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 5mm Metric Drive 80mm Length Durable Steel - 570850 Hex Key Wrench This 5mm L-shaped hex wrench is built for controlled fastening and reliable fit on metric hex hardware. With an 80mm overall length, it provides a compact profile while maintaining practical reach and leverage for service work and general tool kits. Manufactured from chromium-vanadium steel alloy, it is designed for strength, durability, and corrosion resistance. Heat treatment through oil quenching adds a tough exterior with a strong inner core, supporting long-term professional use. The size marking is permanently stamped for quick, confident identification. Key Benefits 5mm L-shaped hex key design supports steady control and dependable engagement. 80mm overall length balances compact storage with useful reach on fasteners. Chromium-vanadium steel alloy delivers high strength and anti-corrosive performance. Oil-quenched heat treatment creates a tough exterior and strong core. Permanently stamped size marking improves organization and reduces tool-selection errors. Meets or exceeds ANSI standards for consistent tool performance expectations. Built for professional technicians and demanding daily use, this hex wrench emphasizes durability, clear identification, and standard-compliant performance. Its material selection and heat treatment help it hold up over time, while the L-shape provides practical leverage in a compact, easy-to-store form.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.