Shop GENIUS TOOLS
Create Account
1/20in L-Shaped Hex Wrench 85mmL
- Mfr # 590803L
- Zoro # G923581201
product price:Â
$
3.11
/ea
Sold in multiples of 3 for
$9.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 590803L
- Zoro #
- G923581201
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 1/20 Inch Drive 85mm Length Durable Steel - 590803L Professional Hex Key Wrench This L-shaped hex key wrench is built for controlled, accurate turning in tight spaces while maintaining a compact profile. With a specified overall length of 72mm (2.83 inches), it supports consistent handling for service work where reliable fit and strength matter. Constructed from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties to help resist rust and wear. The tool is heat treated through oil quenching for a tough exterior and reinforced core strength, designed for long-term professional use. Key Benefits L-shaped hex key design supports leverage and access in restricted clearances. Specified 72mm (2.83-inch) overall length keeps handling compact and controlled. Chromium-vanadium steel alloy delivers high strength for demanding fastening tasks. Anti-corrosive properties help resist rust for longer tool life in harsh environments. Heat treated via oil quenching for durable exterior and strong inner core. Permanently stamped size marking improves identification and tool organization efficiency. Designed and made for professional technicians, this hex wrench is built to perform over a lifetime of heavy use. The hardened construction helps maintain durability under repeated loading, while the stamped sizing supports quick selection and consistent workflow in organized tool sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.