Shop GENIUS TOOLS
Create Account
5mm L-Shaped Hex Wrench 160mmL
- Mfr # 571650L
- Zoro # G623584533
product price:Â
$
3.27
/ea
Sold in multiples of 2 for
$6.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571650L
- Zoro #
- G623584533
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 5mm Metric Extra Long 160mm Length Durable Steel - 571650L Professional Hand Tool This 5mm metric L-shaped hex wrench is built for professional hand tool kits where consistent fit, long service life, and quick size recognition matter. The extra-long 160mm (6.3 in) overall length helps provide reach and leverage for hex fasteners in tight or recessed areas. Made from chromium-vanadium steel alloy and finished with anti-corrosive properties, it's designed to hold up under heavy, repeated use. Size markings are stamped for permanent identification, supporting faster tool organization on the bench or in the box. Key Benefits 5mm metric L-shaped hex wrench provides stable control on hex fasteners. Extra-long 160mm (6.3 in) overall length improves reach and leverage. Chromium-vanadium steel alloy supports high strength and long-term durability. Anti-corrosive properties help resist rust in demanding shop environments. Oil-quenched, heat-treated design delivers tough exterior and strong inner core. Stamped size markings enable quick identification and easier tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. It balances precise 5mm sizing with an extra-long profile, supporting efficient work while maintaining corrosion resistance and clear size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.