Shop GENIUS TOOLS
Create Account
5mm L-Shaped Wobble Hex Wrench 160mmL
- Mfr # 571650B
- Zoro # G723580916
product price:Â
$
3.85
/ea
Sold in multiples of 2 for
$7.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571650B
- Zoro #
- G723580916
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Wobble Hex Wrench 5mm Drive 160mm Length Durable Steel Precision Tool - 571650B Professional Hand Tool This 5mm L-shaped wobble hex wrench is built for controlled fastening where leverage and access matter. The 160mm (6.3 inch) overall length helps balance reach and handling, while the wobble hex design supports practical positioning during use. Made from Chromium-vanadium steel alloy, it is engineered for strength, durability, and anti-corrosive performance. Heat treatment through oil quenching enhances exterior toughness and inner core strength, supporting long-term professional use. Key Benefits 5mm L-shaped wobble hex profile supports precision and improved access angles. 160mm overall length (6.3 inches) balances reach, leverage, and control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment improves durability with a tough exterior and strong core. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 571650B. Designed for professional technicians and heavy-use environments, this hex wrench combines clear size identification, durable alloy construction, and ANSI-aligned performance expectations. Its heat-treated build and anti-corrosive material choice support consistent, repeatable results over extended service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.