Shop GENIUS TOOLS
Create Account
1.5mm L-Shaped Hex Wrench 88mmL
- Mfr # 570915L
- Zoro # G223582762
product price:Â
$
2.28
/ea
Sold in multiples of 3 for
$6.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 570915L
- Zoro #
- G223582762
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Wrench 1.5mm L-Shaped Long Reach 88mm Length Durable Steel - 570915L Professional Hex Key Wrench This 1.5mm L-shaped hex wrench is built for controlled, accurate fastening in tight or recessed hex sockets. The long-reach design and compact overall length help balance access and leverage for detailed adjustments and service work. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it is engineered for strength and long-term durability. Size markings are stamped for quick identification and consistent tool organization. Key Benefits 1.5mm L-shaped hex key wrench suited for tight spaces and delicate adjustments. Overall length 90mm (3.54 inches) for reach without sacrificing control. Chromium-vanadium steel alloy provides high strength and anti-corrosive performance. Oil-quenched heat treatment adds tough exterior with strong inner core. Permanently stamped size marking supports fast identification and better organization. Meets or exceeds ANSI standards for dependable fit, function, and consistency. Designed for professional technicians and heavy-use environments, this hex wrench prioritizes durability, traceable sizing, and dependable manufacturing standards. The heat-treated steel construction helps maintain toughness over time while supporting reliable performance in repeated service tasks and day-to-day tool rotation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.