Shop GENIUS TOOLS
Create Account
1.27mm L-Shaped Hex Wrench 43mmL
- Mfr # 5705127
- Zoro # G723584211
product price:Â
$
2.19
/ea
Sold in multiples of 4 for
$8.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5705127
- Zoro #
- G723584211
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 1.27mm Size 43mm Length Precision Metric Allen Key - 5705127, Metric Hex Key This 1.27mm L-shaped hex wrench is built for precision fastening where a small metric Allen key is required. The L-profile supports controlled torque and access, while the size marking helps you identify the correct wrench quickly during setup or service work. Made from chromium-vanadium steel alloy and heat treated through oil quenching, it is engineered for strength, durability, and corrosion resistance. Key Benefits 1.27mm L-shaped hex profile supports accurate engagement on small fasteners. Overall length 160mm (6.3 inches) helps reach confined fastening points. Chromium-vanadium steel alloy provides high strength and long service life. Anti-corrosive properties help resist rust in challenging shop environments. Heat treated via oil quenching for tough exterior and strong inner core. Size is stamped for permanent identification and faster tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance. SKU: 5705127. Designed for professional technicians, this metric hex key balances compact control with dependable durability. The stamped sizing, corrosion resistance, and heat-treated construction help maintain fit and strength over extended use, supporting reliable fastening performance in demanding, repeat-use settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.