Shop GENIUS TOOLS
Create Account
1.5mm L-Shaped Wobble Hex Wrench 88mmL
- Mfr # 570915B
- Zoro # G523581908
product price:Â
$
3.27
/ea
Sold in multiples of 2 for
$6.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 570915B
- Zoro #
- G523581908
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Wobble Hex Wrench 1.5mm Drive 88mm Length Precision Hand Tool - 570915B This L-shaped wobble hex wrench is built for controlled fastening where a small 1.5mm hex size and compact length help maintain precision. The wobble design supports better access when straight alignment is difficult, while the L-shape provides leverage and stable hand positioning. Made from Chromium-vanadium Steel Alloy and heat treated through oil quenching, the tool is designed for high strength, durability, and corrosion resistance. Clear, stamped size markings support quick identification during setup and tool organization. Key Benefits 1.5mm L-shaped wobble hex design supports precision fastening in compact spaces. Overall length of 90mm (3.54 inches) balances reach and control. Chromium-vanadium steel alloy construction provides strength and anti-corrosive performance. Oil-quenched heat treatment delivers a tough exterior with strong inner core. Permanently stamped size marking improves identification and tool organization efficiency. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU 570915B is designed and made for professional technicians who need consistent fit, durability, and long-term reliability. With its hardened construction, corrosion resistance, and easy-to-read markings, it fits well into organized toolkits where fast access and repeatable results matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.