Shop GENIUS TOOLS
Create Account
3/8in L-Shaped Hex Wrench 112mmL
- Mfr # 591124
- Zoro # G823583527
product price:Â
$
3.56
/ea
Sold in multiples of 2 for
$7.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 591124
- Zoro #
- G823583527
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 3/8 Inch Drive 110mm Length Durable Steel Precision Hand Tool - 591124 Professional Hex Key Wrench This 3/8in L-shaped hex wrench is built for controlled torque, stable fit, and dependable strength in daily professional service. The 110mm length provides practical reach while maintaining compact handling for tight access points. Manufactured from chromium-vanadium steel alloy and heat treated through oil quenching, it combines a tough exterior with strong core performance. Anti-corrosive properties help protect the tool in demanding shop conditions, while permanently stamped size markings support quick identification and better organization. Key Benefits 3/8in L-shaped hex key wrench profile supports leverage and precise control. Overall length 112mm (4.41 inches) balances reach with maneuverability. Chromium-vanadium steel alloy construction delivers high strength and durability. Anti-corrosive properties help resist rust in harsh working environments. Oil-quenched heat treatment creates tough exterior and strong inner core. Permanently stamped sizing improves tool organization and fast identification. Meets or exceeds ANSI standards for dependable professional-grade performance. Its material choice, heat treatment, and clear size markings make it a reliable addition to any professional hand tool setup where consistent fit and durability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.