Shop GENIUS TOOLS
Create Account
1/4in Dr. Hinge Handle, 150mmL
- Mfr # 280226
- Zoro # G123580349
original price:Â $16.43 , new price: $14.79 , 9 percent off
new price:Â
$
14.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280226
- Zoro #
- G123580349
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hinge Handle 1/4 Inch Drive Durable Steel Construction Compact Design - 280226 Professional Hinge Handle Tool This 1/4in drive hinge handle is built for controlled turning where a fixed handle or ratchet won't fit comfortably. The compact hinge design provides adjustable access, helping you position the drive head for better clearance and leverage. Made from chromium-vanadium steel alloy, it combines strength with anti-corrosive properties for dependable performance in demanding toolboxes. A knurled grip supports steady hand control, especially when working carefully or in limited space. Key Benefits 1/4in inch drive size fits compatible sockets and drive accessories. 180-degree hinge movement adjusts angle for improved access in tight areas. Chromium-vanadium steel alloy delivers strength with anti-corrosive durability. Knurled handle surface increases grip for better control during turning. Metal hinge-handle construction supports precision and consistent handling under load. Meets or exceeds ANSI standards for professional-grade quality expectations. SKU: 280226. Designed for professional technicians, this hinge handle balances durability, grip, and adjustable positioning to help maintain control when access is restricted. Its steel-alloy build and ANSI-level compliance make it a dependable choice for long-term, heavy-use tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.