Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/16in 12-pt. Hand Socket
- Mfr # 473834
- Zoro # G823579636
original price:Â $6.42 , new price: $5.78 , 9 percent off
new price:Â
$
5.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473834
- Zoro #
- G823579636
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 1/16 Inch 1/2 Inch Drive 12-Point Durable Chrome Finish - 473834 Hand Socket This 1/2in drive, 1 1/16in 12-point hand socket is built for consistent fit and dependable service in professional toolkits. With an overall length of 46mm (1.81in), it offers a compact profile that's easy to manage while maintaining the strength expected from a shop-grade socket. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds further corrosion resistance and helps the tool hold up to repeated use in demanding conditions. Key Benefits 1/2in drive and 1 1/16in size for common hand socket applications. 12-point design supports more engagement positions for easier alignment. Chromium Molybdenum Alloy Steel delivers high strength and durability. Anti-corrosive properties help protect the socket in harsh work environments. Chrome polished finish resists corrosion and maintains a professional appearance. Stamped size markings provide permanent, fast identification in tool storage. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while keeping identification simple with stamped sizing. SKU: 473834. The combination of alloy-steel construction, corrosion-resistant finish, and ANSI-level build quality supports reliable daily operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.