Shop GENIUS TOOLS
Create Account
1/4in Dr. 5mm(12 pt.) Deep Hand Socket
- Mfr # 235205
- Zoro # G023579283
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 235205
- Zoro #
- G023579283
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 5mm 1/4 Inch Drive 12-Point Chrome Finish Durable Steel - 235205 Deep Hand Socket This 1/4in drive deep hand socket is sized at 5mm with a 12-point opening for secure engagement and efficient turning. The deep profile helps reach fasteners where standard sockets may not provide enough clearance. Built from Chromium-vanadium Steel Alloy and finished in chrome polish, it's designed for strength, durability, and corrosion resistance. The size is permanently stamped for quick identification, supporting organized, professional tool sets and consistent workflow. Key Benefits 1/4in drive 5mm deep socket with 12-point profile for versatile engagement. 50mm overall length supports access to recessed fasteners while maintaining control. Chromium-vanadium Steel Alloy construction delivers high strength and long service life. Anti-corrosive material properties and chrome finish help resist rust and wear. Chrome polished finish provides a tough surface suited for heavy-use environments. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for consistent fit, performance, and reliability. Designed and made for professional technicians, this deep hand socket focuses on dependable fit, durable materials, and clear identification-practical details that matter when maintaining precision across repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.