3/8in Dr. 19/32in Deep Hand Socket 12-Point
- Mfr # 376319
- Zoro # G723580794
product price:Â
$
4.21
/ea
Sold in multiples of 2 for
$8.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376319
- Zoro #
- G723580794
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 19/32 Inch 3/8 Inch Drive 12-Point High-Strength Steel - 376319 Hand Socket This 19/32 inch deep hand socket is built for consistent fastener engagement and reliable reach when standard-depth sockets won't clear studs or recessed hardware. The 12-point profile helps align quickly on compatible fasteners, while the 3/8 inch drive size fits common ratchets and accessories. Constructed from chromium-vanadium steel alloy with a chrome polished finish, it's designed for strength, durability, and corrosion resistance in demanding shop conditions. Permanently stamped size markings support faster identification during tool organization and daily service work. Key Benefits 19/32 inch deep socket provides added reach on recessed fasteners. 12-point design helps achieve secure engagement and smoother positioning. 3/8 inch drive size fits widely used ratchets and drive tools. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and holds up to heavy use. Stamped size markings enable quick identification and easier tool organization. Meets or exceeds ANSI standards for dependable performance and consistency. With a 63mm (2.48 inch) overall length, this socket balances accessibility and control for professional service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.