3/8in Dr. 3/4in Hand Socket 12-Point
- Mfr # 373224
- Zoro # G423582807
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 373224
- Zoro #
- G423582807
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 3/4 Inch 12-Point 3/8 Inch Drive High-Strength Chrome Finish - 373224 Hand Socket This 3/8 inch drive hand socket is sized at 3/4 inch with a 12-point profile for consistent engagement on compatible fasteners. With a 32mm (1.26 inch) overall length, it stays compact for work where clearance is limited. Built from Chromium-vanadium steel alloy, it's designed for high strength and long service life while offering anti-corrosive properties. A chrome polished finish adds durable surface protection and helps resist corrosion during regular shop use. Key Benefits 3/4 inch 12-point profile helps reduce slippage and rounding on fasteners. 3/8 inch drive size fits common ratchets and drive tools. Compact 32mm (1.26 inch) length improves access in tighter spaces. Chromium-vanadium steel alloy construction supports high strength and durability. Chrome polished finish is tough and helps resist corrosion over time. Size is stamped for quick, permanent identification during tool organization. Meets or exceeds ANSI standards for dependable performance and consistency. Designed and made for professional technicians, it's built to perform over a lifetime of heavy use while maintaining clear identification, a durable finish, and reliable fitment for everyday service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.