Shop GENIUS TOOLS
Create Account
1/2in Dr. 25/32in Deep Hand Socket
- Mfr # 487825
- Zoro # G423579739
original price:Â $8.23 , new price: $7.41 , 9 percent off
new price:Â
$
7.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487825
- Zoro #
- G423579739
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 25/32 Inch 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 487825 Deep Socket Built for dependable fit and consistent torque, this 25/32in deep hand socket pairs a 1/2in drive with a 6-point profile for secure engagement on fasteners. Its 78mm (3.07in) overall length helps reach recessed hardware while keeping the socket stable under load. Manufactured from chromium-vanadium steel alloy and finished with a chrome-polished surface, it's designed for strength, durability, and corrosion resistance. Size markings are stamped for fast identification and better organization in professional tool storage. Key Benefits 25/32in 6-point deep socket helps reduce fastener rounding under torque. 1/2in drive fits common ratchets and extensions for shop versatility. 78mm (3.07in) overall length reaches deeper fasteners with better access. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and stands up to daily handling. Stamped size markings support quick identification and cleaner tool organization. Meets or exceeds ANSI standards for reliable, consistent professional performance. Designed for professional technicians and demanding workloads, this deep socket balances precise fit with durable construction. The 6-point geometry supports strong contact on fastener flats, while the corrosion-resistant finish helps maintain appearance and function over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.