Shop GENIUS TOOLS
Create Account
3/4in Dr. 51mm 12-Point Hand Socket
- Mfr # 635251
- Zoro # G823579667
original price:Â $26.23 , new price: $23.61 , 9 percent off
new price:Â
$
23.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635251
- Zoro #
- G823579667
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 51mm 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 635251 Professional Hand Socket This 51mm, 12-point hand socket is built for 3/4 inch drive applications where strength, fit, and long-term durability matter. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed to handle demanding work while maintaining reliable performance in everyday professional use. The 68mm (2.68 inch) overall length provides practical reach without feeling bulky on the tool, and the chrome polished finish helps protect the socket surface from corrosion. For faster identification during setup and teardown, the size is stamped for permanent, easy reading in the tool box or on the bench. Key Benefits 51mm 12-point socket design helps maintain secure engagement on fasteners. 3/4 inch drive size supports heavy-duty torque requirements in professional tool setups. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive material properties help maintain performance in harsh work environments. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings provide permanent identification for quicker tool organization. Meets or exceeds ANSI standards for dependable, consistent tool performance. The combination of CR-Mo strength, corrosion resistance, and clear size marking makes it a dependable choice for organized, repeatable work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.