Shop GENIUS TOOLS
Create Account
1/2in Dr. M6 x 1.00 Stud Bolt Socket
- Mfr # 406100
- Zoro # G123579688
original price:Â $7.09 , new price: $6.38 , 10 percent off
new price:Â
$
6.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406100
- Zoro #
- G123579688
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Bolt Socket M6 x 1.00mm Size 1/2 Inch Drive High-Precision Durable Construction - 406100 Stud Bolt Socket Designed for installing and removing stud bolts, this M6 x 1.00mm stud bolt socket is built for consistent engagement and dependable service in professional toolkits. The stamped size marking supports fast identification when working from a drawer, cart, or tool case. Constructed from Chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties suited to shop conditions. Key Benefits M6 x 1.00mm stud bolt socket supports accurate installation and removal tasks. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive performance. Stamped size markings enable permanent, easy identification during tool organization. Professional-grade design built for heavy use by working technicians. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 406100. Built for professionals who need reliable fit and long-term performance, this stud bolt socket focuses on practical durability, clear size identification, and standards-based quality. It's a straightforward choice for maintaining speed and consistency during stud bolt service without compromising tool reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.