Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448519
- Zoro # G023581033
original price:Â $11.15 , new price: $10.04 , 9 percent off
new price:Â
$
10.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448519
- Zoro #
- G023581033
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448519 Impact Socket This 19mm deep, thin wall impact socket is built for tight-clearance work where a standard wall socket may not fit. The 12-point design and 1/2in drive size support secure engagement and efficient torque transfer when used with impact-rated equipment. Made from Chromium Molybdenum Alloy Steel, it's engineered for strength and long service life. The socket is heat treated through oil quenching and finished with a matte black oxide coating to help resist corrosion while maintaining a tough exterior and strong inner core. Key Benefits Thin wall profile helps access fasteners in tighter clearances and confined spaces. 19mm deep socket with 12-point opening supports confident engagement on fasteners. 1/2in drive size suits common professional impact tools and shop equipment. Chromium Molybdenum alloy steel construction delivers high strength and durability. Heat treated by oil quenching for a tough exterior and strong core. Matte black oxide coating adds anti-corrosive protection for longer tool life. Permanently stamped size markings improve identification and tool organization. Designed for professional technicians, it provides durable performance under heavy use while keeping size identification quick and consistent in the toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.