Shop GENIUS TOOLS
Create Account
1/2in Dr. 24mm Cr-Mo Deep Impact Socket
- Mfr # 447824
- Zoro # G623583086
original price:Â $12.73 , new price: $11.46 , 9 percent off
new price:Â
$
11.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447824
- Zoro #
- G623583086
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 24mm 1/2 Inch Drive Chrome Molybdenum Heavy Duty - 447824 Deep Impact Socket Built for demanding fastening work, this 24mm deep impact socket uses a 6-point profile to help keep engagement solid under load. The 1/2in drive size and 78mm (3.07in) overall length support access to recessed fasteners while remaining compatible with common impact tools. Made from Chromium Molybdenum Alloy Steel, it is engineered for strength, durability, and anti-corrosive performance. A matte black oxide coating and oil-quenched heat treatment contribute to a tough exterior and a strong inner core for sustained professional use. Key Benefits 24mm 6-point impact design helps reduce rounding and improves fastener contact. 1/2in drive size fits a wide range of impact wrenches and ratchets. Deep 78mm length (3.07in) reaches recessed fasteners more effectively. Chromium molybdenum alloy steel construction delivers high strength and durability. Matte black oxide finish supports anti-corrosive protection in shop environments. Oil-quenched, heat-treated for a durable exterior and strong inner core. Permanently stamped size marking speeds identification and improves tool organization. SKU: 447824. The result is a reliable impact socket built to maintain performance across repeated, heavy-use service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.