Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/2in Deep Impact Swivel Socket
- Mfr # 380024D
- Zoro # G623579614
original price:Â $20.13 , new price: $18.12 , 9 percent off
new price:Â
$
18.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380024D
- Zoro #
- G623579614
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1/2 Inch Deep Swivel 3/8 Inch Drive Heavy Duty - 380024D Impact Socket This deep swivel impact socket is built for professionals who need strength, reach, and articulation in tight spaces. The 3/8 inch drive size with a 1/2 inch deep socket profile provides added clearance, while the swivel design maintains access when a straight socket won't align. Made from chromium-vanadium steel alloy with anti-corrosive properties, it is engineered for long service life under heavy use. A matte black oxide coating and heat treatment through oil quenching support a tough exterior and a strong inner core. Key Benefits 3/8 inch drive, 1/2 inch deep swivel design improves access in tight areas. 95mm overall length balances reach and control for hard-to-reach fasteners. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Oil-quenched heat treatment increases durability with a tough exterior and core strength. Matte black oxide coating supports long-term wear resistance in demanding environments. Stamped size markings provide fast, permanent identification for better tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. Designed and made for professional technicians, this heavy duty impact socket focuses on durability, clear identification, and dependable movement from its swivel head.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.