1/2in Dr. 1 1/2in 12-pt. Deep Hand Socket
- Mfr # 477848
- Zoro # G323582235
product price:Â
$
18.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477848
- Zoro #
- G323582235
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 1/2 Inch 1/2 Inch Drive 12-Point Heavy-Duty Chrome Finish - 477848 Deep Hand Socket SKU: 477848. This deep hand socket is built for 1/2in drive tools and sized at 1 1/2in with a 12-point opening. Its deep profile and 78mm (3.07in) overall length help reach fasteners that sit below surrounding surfaces while maintaining stable engagement. Manufactured from Chromium-vanadium steel alloy and finished with a chrome polish, it combines strength with corrosion resistance for long-term shop or field use. Size markings are stamped for quick, permanent identification in tool drawers and socket rails. Key Benefits 1 1/2in 12-point opening supports confident engagement and consistent fastener contact. 1/2in drive compatibility fits common ratchets and related drive tools. Deep 78mm (3.07in) length helps access recessed fasteners in tighter areas. Chromium-vanadium steel alloy delivers high strength and durable service life. Chrome polished finish improves corrosion resistance and wipes clean easily. Stamped size markings stay readable for faster selection and organization. Designed and made for professional technicians, this socket is intended to hold up to heavy use while keeping identification simple and finish protection reliable. With ANSI-compliant performance, a corrosion-resistant chrome finish, and durable alloy construction, it supports precise work and dependable results across repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.