Shop GENIUS TOOLS
Create Account
3/4in Dr. 22mm Hand Socket
- Mfr # 625222
- Zoro # G223582007
original price:Â $7.00 , new price: $6.30 , 10 percent off
new price:Â
$
6.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625222
- Zoro #
- G223582007
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 22mm 3/4 Inch Drive Chrome Molybdenum Durable Impact-Resistant - 625222 Professional Hand Socket This 22mm, 6-point hand socket is built for consistent engagement and dependable torque transfer on fasteners. With a 3/4in drive and 51mm (2.01in) overall length, it fits common professional setups while keeping the profile compact for controlled work. Manufactured from Chromium Molybdenum Alloy Steel and finished with a chrome polished surface, it is designed for high strength, long service life, and resistance to corrosion. Stamped size markings support quick identification and organized storage in busy toolboxes. Key Benefits 22mm 6-point socket helps reduce rounding and improves fastener contact. 3/4in drive interface supports secure fit with compatible ratchets and handles. 51mm (2.01in) length balances access, control, and compact tool storage. Chromium Molybdenum Alloy Steel construction delivers strength and durability under load. Chrome polished finish resists corrosion and holds up to daily shop conditions. Stamped size identification stays legible for faster selection and organization. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 625222. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.