Shop GENIUS TOOLS
Create Account
3/4in Dr. 13/16in Hand Socket
- Mfr # 685226
- Zoro # G923583410
original price:Â $8.04 , new price: $7.24 , 9 percent off
new price:Â
$
7.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685226
- Zoro #
- G923583410
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 13/16 Inch 3/4 Inch Drive CR-Mo Chrome Molybdenum Durable Construction - 685226 Hand Socket SKU: 685226. This 13/16-inch, 6-point hand socket is built for 3/4-inch drive tools and is designed to deliver dependable fastener engagement while helping reduce rounding. Its 51mm (2.01-inch) overall length supports controlled access and consistent positioning at the fastener. Made from Chromium Molybdenum (CR-Mo) alloy steel, it focuses on long-term strength, durability, and anti-corrosive properties. Clear size stamping supports quick identification and tool organization, while the chrome polished finish adds toughness and corrosion resistance for professional shop conditions. Key Benefits 13/16-inch, 6-point design helps reduce rounding and improves fastener grip. 3/4-inch drive size fits compatible ratchets and drive tools. 51mm (2.01-inch) overall length supports stable alignment and controlled access. CR-Mo alloy steel construction provides high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding environments. Chrome polished finish adds toughness and helps resist corrosion over time. Stamped size markings support quick selection and permanent identification. Designed for professional technicians, it is built for heavy use and dependable performance, with practical features that support efficient tool organization and consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.