Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Hand Socket 12-Point
- Mfr # 333209
- Zoro # G723580879
product price:Â
$
2.11
/ea
Sold in multiples of 3 for
$6.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333209
- Zoro #
- G723580879
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 9mm 3/8 Inch Drive 12-Point Chrome Finish Durable Steel - 333209 Professional Hand Socket SKU: 333209. This 9mm, 12-point hand socket is built for consistent engagement on fasteners while maintaining a compact profile. The 3/8 inch drive size supports common ratchets and extensions for everyday service work. Manufactured from Chromium-vanadium steel alloy with a chrome polished finish, it's designed for strength and corrosion resistance. Permanent size stamping helps keep tool storage organized and reduces time spent verifying socket size. Key Benefits 12-point 9mm profile helps maintain secure fastener contact in tight areas. 3/8 inch drive size fits a wide range of ratchets and extensions. Compact 28mm overall length improves access where clearance is limited. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Chrome polished finish resists corrosion and supports long-term shop use. Stamped size markings stay readable for fast identification and better organization. Designed and made for professional technicians, this hand socket is intended to perform over a lifetime of heavy use while staying easy to identify and maintain. Its durable steel construction, corrosion-resistant finish, and compact dimensions make it a practical choice for precision work with 3/8 inch drive tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.