Shop GENIUS TOOLS
Create Account
1/4in Dr. 5mm Deep Impact Socket
- Mfr # 215205
- Zoro # G123579039
product price:Â
$
4.33
/ea
Sold in multiples of 2 for
$8.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 215205
- Zoro #
- G123579039
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 5mm 1/4 Inch Drive High Strength Steel - 215205, Deep impact socket This 5mm deep impact socket is built for high-torque fastening where a secure, 6-point grip matters. The 1/4in drive format and 50mm overall length help reach recessed fasteners while maintaining control in compact work areas. Constructed from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it combines strength with anti-corrosive protection. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 6-point impact design helps reduce fastener rounding under high torque loads. 1/4in drive and 50mm length provide reach for recessed fasteners. Chromium-vanadium steel alloy construction delivers high strength and durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide finish adds anti-corrosive protection in demanding environments. Stamped size markings make identification fast, clear, and permanently readable. Meets or exceeds ANSI standards for dependable fit, safety, and performance. Designed for professional technicians and built for heavy, repeat use, this socket balances impact-rated strength with practical details that matter on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.