Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 7/16in 12-pt Hand Socket
- Mfr # 675278
- Zoro # G223583530
product price:Â
$
56.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675278
- Zoro #
- G223583530
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 7/16 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 675278 Hand Socket SKU: 675278. This 3/4in drive 2 7/16in 12-point hand socket is built for demanding service work where strength, fit, and longevity matter. Its 80mm (3.15in) overall length helps maintain a compact profile while providing solid engagement on fasteners. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, and permanently stamped size markings support fast identification in busy tool setups. Key Benefits 3/4 inch drive with 2 7/16 inch, 12-point hand socket configuration. 80mm (3.15 inch) overall length supports controlled access and handling. CR-Mo alloy steel provides high strength and long-term durability. Anti-corrosive material properties help protect performance in harsh environments. Chrome polished finish resists corrosion while maintaining a tough surface. Stamped size markings enable quick, permanent identification during tool organization. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.