3/8in Dr. 15mm Deep Hand Socket 12-Point
- Mfr # 336315
- Zoro # G923579994
product price:Â
$
3.66
/ea
Sold in multiples of 2 for
$7.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 336315
- Zoro #
- G923579994
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 15mm 3/8 Inch Drive 12-Point High-Strength Steel - 336315 Deep Hand Socket This 15mm deep hand socket is built for 3/8in drive tools and designed to reach recessed fasteners. The 12-point configuration helps seat securely on compatible nuts and bolts, supporting steady engagement during installation and removal. Made from chromium-vanadium steel alloy with a chrome polished finish, it delivers high strength with anti-corrosive protection. Permanent stamped size markings improve organization and identification during repetitive work or when sorting sockets in storage. Key Benefits 15mm deep 12-point socket for reliable fastener engagement and consistent fit. 3/8in drive compatibility supports common ratchets, extensions, and hand-drive setups. 63mm overall length provides added reach for recessed or partially obstructed fasteners. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and helps maintain a clean working surface. Stamped size markings offer permanent, easy identification for faster tool selection. SKU 336315 is designed for professional technicians and demanding shop environments where durability and repeatable performance matter. With clear size identification, corrosion resistance, and a deep-profile 12-point design, it supports efficient socket organization and dependable service across long-term, heavy-use conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.