Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/2in Deep Hand Socket
- Mfr # 487816
- Zoro # G323583836
original price:Â $6.89 , new price: $6.20 , 10 percent off
new price:Â
$
6.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487816
- Zoro #
- G323583836
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1/2 Inch Drive x 1/2 Inch Size Heavy-Duty Chrome Vanadium Steel - 487816 Deep Hand Socket This 1/2in drive deep hand socket is built for consistent engagement on 1/2in fasteners where extra reach is needed. The 6-point profile helps maintain contact on the flats, supporting controlled torque transfer and reducing the chance of rounding compared with less secure fits. Made from chromium-vanadium steel alloy with a chrome polished finish, it's designed for durability and corrosion resistance in daily shop conditions. Permanent size stamping improves organization and speeds up identification when working from a socket rail or drawer. Key Benefits 6-point deep socket design supports secure fastener grip and reduced rounding. 1/2in drive size fits common ratchets and handles for professional service work. 78mm (3.07in) overall length helps reach recessed or extended fasteners. Chrome vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and cleans up easily after use. Stamped size markings stay readable for quick identification and tool organization. SKU 487816 is a professional-grade socket intended for repeated, heavy use. Its combination of deep reach, 6-point engagement, and durable chrome vanadium construction makes it a dependable choice for technicians who need consistent fit, lasting finish, and easy size recognition in the toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.