Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/2in Hand Socket
- Mfr # 473848
- Zoro # G223579595
original price:Â $11.10 , new price: $9.99 , 10 percent off
new price:Â
$
9.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473848
- Zoro #
- G223579595
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 1/2 Inch 12-Point 1/2 Inch Drive High-Strength Chrome Finish - 473848 Hand Socket This 1/2 inch drive, 1 1/2 inch 12-point hand socket is built for professional technicians who need consistent fit, strength, and corrosion resistance in daily service work. The 12-point design supports fast engagement, while the compact 48mm (1.89 inches) overall length helps balance access and control. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds additional protection, and permanently stamped sizing improves identification in toolboxes and carts. Key Benefits 1/2 inch drive with 1 1/2 inch size for common service applications. 12-point hand socket profile supports quick engagement in confined working angles. 48mm (1.89 inch) overall length balances reach, clearance, and control. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Chrome polished finish helps resist corrosion and maintains a clean appearance. Permanently stamped size markings improve organization and fast socket selection. Meets or exceeds ANSI standards for dependable fit and performance. SKU: 473848. The combination of durable alloy steel, corrosion-resistant finish, and clear size marking supports reliable service in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.