Shop GENIUS TOOLS
Create Account
3/4in Dr. 38mm 12-Point Hand Socket
- Mfr # 635238
- Zoro # G823584555
original price:Â $12.81 , new price: $11.53 , 9 percent off
new price:Â
$
11.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635238
- Zoro #
- G823584555
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 38mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635238 Hand Socket SKU: 635238. This 38mm, 12-point hand socket is built around a 3/4 inch drive size for demanding fastening work where secure engagement and dependable strength matter. The overall length is 57mm (2.24 inches), keeping it compact while still offering practical clearance. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. The chrome polished finish adds additional corrosion resistance, while permanently stamped size markings support quick identification in a busy toolbox. Key Benefits 38mm 12-point profile helps reduce slippage and rounding on fasteners. 3/4 inch drive size supports heavy-duty torque applications in service work. 57mm overall length provides a compact reach for tighter working areas. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Anti-corrosive construction and chrome polished finish resist corrosion over time. Permanently stamped size markings speed identification and improve tool organization. Designed and made for professional technicians, this socket is intended to hold up under repeated, heavy use while maintaining easy size recognition and corrosion resistance. It combines a 12-point fit, CR-Mo strength, and ANSI-aligned performance expectations in a straightforward, workshop-ready format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.