Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/2in Hand Socket
- Mfr # 483848
- Zoro # G923579116
original price:Â $11.10 , new price: $9.99 , 10 percent off
new price:Â
$
9.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483848
- Zoro #
- G923579116
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 1/2 Inch Size 1/2 Inch Drive Durable Chrome Vanadium Steel - 483848 Hand Socket Built for professional technicians and demanding shop work, this 1 1/2in 6-point hand socket combines a common 1/2in drive interface with a compact 48mm overall length for controlled access and dependable torque transfer. Manufactured from chromium-vanadium steel alloy and finished in chrome polish, it is designed to resist corrosion while maintaining strength under repeated heavy use. Stamped size markings support fast identification during tool organization and daily workflow. Key Benefits 6-point 1 1/2in socket profile helps reduce rounding on fasteners. 1/2in drive size fits compatible ratchets and wrenches for versatility. 48mm overall length balances reach and control in tight working areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish improves corrosion resistance for harsh shop environments. Permanently stamped size markings speed selection and support organized tool storage. With a durable steel alloy construction, corrosion-resistant chrome finish, and a secure 6-point design, this socket is suited to repetitive service tasks where reliability matters. SKU: 483848. It is built to perform over a lifetime of heavy use while keeping identification and organization simple.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.