Shop GENIUS TOOLS
Create Account
1/2in Dr. 40mm Deep Hand Socket
- Mfr # 427840
- Zoro # G223584001
original price:Â $19.77 , new price: $17.79 , 10 percent off
new price:Â
$
17.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427840
- Zoro #
- G223584001
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 40mm 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 427840 Deep Hand Socket SKU: 427840. This 1/2 inch drive 40mm deep hand socket is built for professional toolkits where strength, fit, and long-term durability matter. The deep profile helps reach fasteners with extended threads or where clearance is limited, while maintaining reliable engagement. Manufactured from chromium-vanadium steel alloy and finished in chrome polish, it balances high strength with anti-corrosive performance. Permanent size stamping supports quick identification during service work and organized storage. Key Benefits 1/2 inch drive deep socket design reaches recessed or extended-thread fasteners. 40mm size supports consistent fit for matching metric nuts and bolts. 78mm overall length provides added access without sacrificing control. Chromium-vanadium steel alloy delivers high strength and long service life. Chrome polished finish resists corrosion and helps wipe clean after use. Permanently stamped size markings improve organization and speed identification. Meets or exceeds ANSI standards for dependable performance in professional use. Its durable alloy construction, corrosion-resistant finish, and easy-to-read markings make it a dependable choice for technicians who want consistent performance and straightforward tool management.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.