Shop GENIUS TOOLS
Create Account
3/4in Dr. 19mm 12-Point Hand Socket
- Mfr # 635219
- Zoro # G123579626
original price:Â $7.00 , new price: $6.30 , 10 percent off
new price:Â
$
6.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635219
- Zoro #
- G123579626
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 19mm 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 635219 Hand Socket SKU: 635219. This 3/4in drive, 19mm 12-point hand socket is built for consistent fit and dependable service in demanding tool kits. The 51mm (2.01in) overall length supports controlled access and leverage while keeping the socket compact and easy to manage. Made from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds a tough, corrosion-resistant surface, and the stamped size marking helps keep tool organization fast and accurate. Key Benefits 3/4in drive and 19mm size for common heavy-duty hand socket work. 12-point design provides secure fastener engagement and reduced slippage risk. Chromium Molybdenum Alloy Steel construction offers high strength and durability. Anti-corrosive material properties help maintain performance in harsh shop environments. Chrome polished finish resists corrosion and supports easy wipe-clean maintenance. Stamped size markings enable quick identification and better tool organization. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining clear identification and a corrosion-resistant finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.