Shop GENIUS TOOLS
Create Account
3/8in Dr. 13mm Hand Socket
- Mfr # 323213
- Zoro # G723583078
product price:Â
$
2.11
/ea
Sold in multiples of 3 for
$6.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323213
- Zoro #
- G723583078
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 13mm 3/8 Inch Drive Chrome Vanadium Durable Finish - 323213 hand socket This 13mm 6-point hand socket is built for consistent fit, torque transfer, and long-term shop use. The 3/8in drive size supports common ratchets and extensions, while the compact 30mm (1.18in) overall length helps when clearance is limited. Forged from Chromium-vanadium steel alloy and finished with a chrome polished surface, it combines strength with anti-corrosive protection. Permanent size stamping improves organization and reduces time spent searching for the correct socket. Key Benefits 13mm 6-point profile grips fasteners securely to reduce rounding and slip. 3/8in drive fits a wide range of compatible ratchets and extensions. Compact 30mm (1.18in) length improves access in tight working areas. Chromium-vanadium steel alloy provides high strength and durable performance. Chrome polished finish resists corrosion and holds up to repeated handling. Stamped size marking stays readable for quick, reliable socket identification. Meets or exceeds ANSI standards for dependable performance and consistency. A practical choice for organized tool storage and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.