Shop GENIUS TOOLS
Create Account
3/4in Dr. 55mm Hand Socket
- Mfr # 625255
- Zoro # G623584106
original price:Â $32.05 , new price: $28.85 , 9 percent off
new price:Â
$
28.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625255
- Zoro #
- G623584106
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 55mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 625255 Hand Socket SKU: 625255. This 55mm, 6-point hand socket is built for professional technicians who need consistent fit and dependable torque. The 3/4in drive size and 73mm (2.87in) overall length support stable engagement and straightforward handling in demanding service work. Made from Chromium Molybdenum Alloy Steel, the socket delivers high strength and durability with anti-corrosive properties. A tough chrome polished finish adds additional corrosion resistance, while permanently stamped size markings keep identification fast and organized in busy tool storage. Key Benefits 55mm 6-point design grips fasteners securely to help reduce rounding. 3/4in drive interface suits heavy-duty hand tool setups and common adapters. 73mm overall length balances access and control for consistent engagement. Chromium Molybdenum Alloy Steel supports high strength and long-term durability. Anti-corrosive material properties help maintain performance in harsh environments. Chrome polished finish is tough and resistant to corrosion over time. Stamped size marking provides permanent, easy identification for better organization. The combination of durable CR-Mo construction, 6-point contact, and clear identification makes it a reliable choice for professional-grade tool kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.