Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/4in 12-pt. Hand Socket
- Mfr # 473840
- Zoro # G523580451
original price:Â $9.63 , new price: $8.67 , 9 percent off
new price:Â
$
8.67
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473840
- Zoro #
- G523580451
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 1/4 Inch 1/2 Inch Drive 12-Point High-Strength Steel - 473840 Hand Socket This 1/2 inch drive, 1 1/4 inch 12-point hand socket is built for consistent fit and dependable service in professional tool kits. With a 46mm (1.81 inches) overall length, it balances access in confined areas with practical engagement on fasteners. Made from Chromium Molybdenum Alloy Steel, it delivers high strength and durability while offering anti-corrosive properties. A chrome polished finish adds additional resistance to corrosion, and permanently stamped size markings support quick identification during work. Key Benefits 1/2 inch drive with 1 1/4 inch size for common heavy-duty fastening. 12-point design helps achieve secure engagement and controlled positioning on fasteners. Chromium Molybdenum Alloy Steel construction supports high strength and long service life. Anti-corrosive properties help protect the socket in harsh shop environments. Chrome polished finish resists corrosion while maintaining a clean, professional appearance. Permanently stamped size markings improve organization and speed up socket selection. Meets or exceeds ANSI standards for reliable, professional-grade performance. SKU: 473840. Its durable materials, corrosion resistance, and clear size identification make it a dependable choice for daily tool rotation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.