Shop GENIUS TOOLS
Create Account
3/8in Dr. 9/16in Hand Socket
- Mfr # 383218
- Zoro # G123580028
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383218
- Zoro #
- G123580028
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 9/16 Inch 3/8 Inch Drive Durable Chrome Vanadium Steel - 383218 Hand Socket This 9/16in 6-point hand socket is built for consistent fastener engagement with a 3/8in drive. Its 30mm (1.18in) overall length supports access and control in tighter working areas while maintaining a solid, professional feel during everyday service work. Manufactured from Chromium-vanadium steel alloy, it balances strength with anti-corrosive properties for long-term durability. A chrome polished finish adds additional corrosion resistance and helps the tool stay cleaner in regular shop use. Key Benefits 6-point 9/16in socket design helps reduce corner rounding on fasteners. 3/8in drive size fits common ratchets, extensions, and torque accessories. 30mm (1.18in) length provides access and stability in compact work spaces. Chromium-vanadium steel alloy delivers high strength and durable performance. Chrome polished finish resists corrosion and supports easier wipe-down cleanup. Stamped size markings stay readable for faster identification and organization. Meets or exceeds ANSI standards for dependable professional hand tool use. SKU: 383218. Designed for professional technicians and built to perform over a lifetime of heavy use, this socket combines clear size identification, corrosion resistance, and a secure 6-point fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.