Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/8in 12-pt. Deep Hand Socket
- Mfr # 477828
- Zoro # G323581849
product price:Â
$
7.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477828
- Zoro #
- G323581849
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 7/8 Inch 1/2 Inch Drive 12-Point High-Strength Steel - 477828 Deep Hand Socket SKU: 477828. This deep hand socket combines a 7/8in 12-point profile with a 1/2in drive to fit common ratchets and related drive tools. The 78mm (3.07in) overall length helps provide added reach while maintaining stable control during tightening and loosening. Built from Chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds toughness and corrosion resistance, while permanently stamped sizing supports faster identification and cleaner tool organization. Key Benefits 7/8in 12-point design supports secure fastener engagement with reduced slippage. 1/2in drive size fits a wide range of compatible ratchets and handles. Deep 78mm (3.07in) length helps reach recessed fasteners with better access. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and holds up in demanding environments. Size markings are stamped for permanent, quick identification and organization. Designed and made for professional technicians, this socket is built for heavy use over time without sacrificing fit or finish. With clear size identification, corrosion resistance, and an ANSI-aligned build, it supports consistent, repeatable results in day-to-day tool service and maintenance work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.