Shop GENIUS TOOLS
Create Account
3/4in Dr. 43mm 12-Point Hand Socket
- Mfr # 635243
- Zoro # G623581228
product price:Â
$
18.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635243
- Zoro #
- G623581228
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 43mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635243, 3/4in Drive Hand Socket This 43mm, 12-point hand socket is built for 3/4in drive setups where strength and consistent fastener engagement matter. Its 60mm overall length provides a compact profile that helps maintain control while working in demanding shop environments. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, long service life, and anti-corrosive protection. Stamped size markings support quick identification during tool changes, and the chrome polished finish adds toughness and corrosion resistance while keeping the tool easy to wipe clean. Key Benefits 43mm 12-point profile helps maintain a secure grip on fasteners. 3/4in drive size suits heavy-duty applications and high-torque tool setups. 60mm overall length balances reach and control for stable handling. Chromium Molybdenum Alloy Steel delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh work conditions. Stamped size markings provide permanent, easy identification in your toolbox. Chrome polished finish is tough and resistant to corrosion over time. Designed for professional technicians, it's built to perform reliably through repeated, heavy use where fit, finish, and identification details save time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.