#5 Spline Drive 1 3/4in Impact Socket
- Mfr # 567056
- Zoro # G323584130
original price:Â $57.30 , new price: $51.57 , 10 percent off
new price:Â
$
51.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 567056
- Zoro #
- G323584130
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 3/4 Inch Spline #5, 1 Inch Drive, Heavy-Duty CR-Mo Steel - 567056 Professional Impact Socket This professional-grade impact socket is built for high-torque fastening with a #5 spline drive and 1 3/4 inch size. Designed for demanding shop use, it combines a 1 inch drive interface with a compact overall length of 86mm (3.39 inches) for effective access and controlled handling. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating to create a tough exterior and a strong inner core for long service life. Key Benefits #5 spline drive 1 3/4 inch impact socket built for high-torque work. 86mm (3.39 inch) overall length balances reach and maneuverability. Chromium molybdenum alloy steel provides strength, durability, and anti-corrosive protection. Oil-quenched heat treatment supports a tough exterior and stronger core. Matte black oxide coating helps resist wear in demanding environments. Permanently stamped size markings make identification fast and reliable. SKU 567056 is designed and made for professional technicians and built to perform over a lifetime of heavy use. With permanently stamped sizing and a finish suited to impact applications, it supports consistent organization, dependable fitment, and long-term durability in day-to-day service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.