Shop GENIUS TOOLS
Create Account
1/2in Dr. 18mm Swivel Impact Socket
- Mfr # 487918M
- Zoro # G323580187
original price:Â $20.35 , new price: $18.32 , 9 percent off
new price:Â
$
18.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487918M
- Zoro #
- G323580187
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 18mm Semi-Deep Swivel 1/2 Inch Drive Heavy-Duty - 487918M Impact Socket This 18mm semi-deep swivel impact socket is built for 1/2 inch drive impact applications where access is limited and straight alignment is difficult. The swivel design helps maintain effective engagement while working around obstacles and into tighter spaces. Manufactured from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for long service life. An 80mm (3.15 inch) overall length provides added reach while staying compact enough for confined areas, and the size marking is stamped for fast, permanent identification. Key Benefits 1/2 inch drive 18mm swivel impact socket for angled access in tight areas. Semi-deep 80mm (3.15 inch) length balances reach and maneuverability. Chromium-vanadium steel alloy construction for high strength and durability. Anti-corrosive material properties support reliable performance in harsh shop conditions. Heat treated via oil quenching for tough exterior and strong inner core. Matte black oxide coating helps resist wear while maintaining a durable finish. Stamped size markings enable quick identification and better tool organization. Designed for professional technicians, this swivel impact socket meets or exceeds ANSI standards and is built for heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.