Shop GENIUS TOOLS
Create Account
1/4in Dr. 9mm Impact Socket
- Mfr # 212509
- Zoro # G123579459
product price:Â
$
3.09
/ea
Sold in multiples of 3 for
$9.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 212509
- Zoro #
- G123579459
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 9mm 1/4 Inch Drive High-Strength Steel Durable Design - 212509, 1/4in Drive 6-Point Impact Socket This 9mm 6-point impact socket is built for consistent engagement on fasteners and dependable torque transfer in a compact format. With a 1/4in drive and a 25mm (0.98in) overall length, it suits tight-access work while maintaining professional-grade durability. Constructed from Chromium-vanadium steel alloy, the socket is designed for high strength with anti-corrosive properties. Heat treatment via oil quenching and a matte black oxide coating support a tough exterior and strong inner core for long-term use. Key Benefits 6-point 9mm impact socket helps reduce fastener rounding under load. 1/4in drive size supports broad compatibility with common impact tooling. Compact 25mm (0.98in) length improves access in tight spaces. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment supports a durable exterior and strong inner core. Matte black oxide coating adds protection for long-term professional service. Stamped size markings provide quick, permanent identification during tool organization. The stamped markings keep sizing clear at a glance, and the black oxide finish complements the heat-treated construction for reliable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.