Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/4in Cr-Mo Thin wall Impact Socket
- Mfr # 463840
- Zoro # G823584333
original price:Â $11.44 , new price: $10.30 , 9 percent off
new price:Â
$
10.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463840
- Zoro #
- G823584333
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/4 Inch Thin Wall 1/2 Inch Drive Chrome Molybdenum Durable Construction - 463840 Impact Socket This 1/2 inch drive, 1 1/4 inch thin wall impact socket is built for professional service work where strength and access matter. The thin wall profile helps reach fasteners in tight clearances, while the 46mm (1.81 inch) overall length supports controlled fit and stability on impact tools. Constructed from Chromium Molybdenum alloy steel (Cr-Mo), it is designed for high strength, durability, and anti-corrosive properties. A heat-treated, oil-quenched process and matte black oxide coating provide a tough exterior surface with a strong inner core for long-term shop use. Key Benefits Thin wall design improves access in tight spaces around larger fasteners. Cr-Mo alloy steel delivers high strength and long-term durability under impact use. 46mm overall length supports a compact fit while maintaining working stability. Oil-quenched heat treatment improves toughness for demanding professional applications. Matte black oxide coating helps protect against wear and corrosion over time. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for confidence in performance and consistency. SKU: 463840.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.