Shop GENIUS TOOLS
Create Account
3/4in Dr. 28mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655228
- Zoro # G623580849
original price:Â $11.20 , new price: $10.08 , 10 percent off
new price:Â
$
10.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655228
- Zoro #
- G623580849
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 28mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655228 Impact Socket SKU: 655228. This 28mm, 12-point thin wall impact socket is built for 3/4in drive impact applications where clearance is limited. The thinner outside diameter helps reach fasteners in tighter spaces while maintaining the strength expected from professional hand tools. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. An oil-quenched heat treatment and matte black oxide coating support a tough exterior and strong inner core for long-term service. Key Benefits Thin wall profile improves access to fasteners in tight clearances. 28mm, 12-point design supports secure engagement across compatible fasteners. 3/4in drive size with 54mm overall length fits common impact setups. Chromium Molybdenum Alloy Steel provides strength, durability, and anti-corrosive properties. Oil-quenched heat treatment enhances core strength for heavy professional use. Matte black oxide finish adds a tough exterior for impact-duty applications. Permanently stamped size markings speed identification and tool organization. Its combination of thin-wall accessibility, CR-Mo strength, and durable finish makes it a dependable choice for repeated impact work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.