Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/4in Extra long Impact Socket
- Mfr # 669840
- Zoro # G023584614
original price:Â $121.90 , new price: $109.71 , 10 percent off
new price:Â
$
109.71
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669840
- Zoro #
- G023584614
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/4 Inch Extra Long Budd Wheel 3/4 Inch Drive Heavy Duty - 669840 Impact Socket Built for demanding service work, this 3/4in drive Budd wheel impact socket pairs a 1 1/4in size with an extra-long profile to improve access where standard sockets fall short. The 230mm (9.06in) overall length helps reach recessed or obstructed fasteners while maintaining a secure fit. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. A tough matte finish supports confident handling and makes cleanup easier after heavy use. Key Benefits 3/4in drive, 1 1/4in Budd wheel impact socket for heavy-duty applications. Extra-long 230mm (9.06in) length improves reach in tight wheel areas. Chromium Molybdenum Alloy Steel construction delivers strength and long service life. Anti-corrosive properties help resist wear from demanding shop conditions. Size is permanently stamped for quick identification and better tool organization. Tough matte finish enhances grip and simplifies cleaning after repeated use. Meets or exceeds ANSI standards for consistent fit and reliable performance. Designed for professional technicians, this heavy-duty impact socket balances reach, durability, and easy identification in one purpose-built tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.