Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm Thin Wall Deep Impact Socket
- Mfr # 445214
- Zoro # G523583711
original price:Â $8.42 , new price: $7.58 , 9 percent off
new price:Â
$
7.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 445214
- Zoro #
- G523583711
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 14mm Semi-Deep Thin Wall 1/2 Inch Drive Chrome Molybdenum (CR-Mo) - 445214 Impact Socket SKU: 445214. This 14mm, 6-point impact socket is built for 1/2in drive applications where access is limited and fastener engagement matters. The semi-deep, thin wall profile helps reach tighter clearances while maintaining a secure fit. Constructed from Chromium Molybdenum (CR-Mo) alloy steel, it is designed for strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating support long-term use and surface protection in demanding shop conditions. Key Benefits Thin wall, semi-deep design improves access in tight clearance areas. 14mm 6-point profile supports solid fastener contact and torque transfer. 1/2in drive size with 52mm overall length suits common impact setups. CR-Mo alloy steel delivers high strength and long service durability. Oil-quenched heat treatment enhances exterior toughness and inner core strength. Matte black oxide coating adds protection while maintaining a durable working finish. Permanently stamped size markings speed identification and keep sets organized. The combination of thin wall access, dependable materials, and clear size identification makes it a practical choice for repeated, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.