Shop GENIUS TOOLS
Create Account
1/4in Dr. 7mm Hand Socket
- Mfr # 222507
- Zoro # G723578647
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222507
- Zoro #
- G723578647
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 7mm 1/4 Inch Drive Chrome Vanadium Durable Finish - 222507 Hand Socket This 7mm, 6-point hand socket is built for consistent fastener engagement and long-term shop use. The 1/4in drive format and compact 25mm overall length help keep access and control in tight working areas where larger sockets are cumbersome. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it balances strength with corrosion resistance. Permanently stamped sizing supports faster identification and cleaner tool organization across daily service work. Key Benefits 7mm 6-point design helps reduce slippage and fastener rounding. 1/4 inch drive size suits precision work and compact ratchet setups. 25mm overall length fits tighter spaces without sacrificing socket engagement. Chromium-vanadium steel alloy provides high strength and durable performance. Chrome polished finish offers tough, corrosion-resistant surface protection. Permanently stamped size marking supports quick identification and better organization. Meets or exceeds ANSI standards for dependable, consistent tool performance. SKU: 222507. Designed and made for professional technicians, this socket is built to handle repeated heavy use while keeping fit and finish intact.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.