Shop GENIUS TOOLS
Create Account
13/16in(20.6mm) T-Handle Spark Plug Socket
- Mfr # 4238021T
- Zoro # G923583762
original price:Â $20.42 , new price: $18.38 , 9 percent off
new price:Â
$
18.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4238021T
- Zoro #
- G923583762
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools T-Handle Spark Plug Socket 13/16 Inch (20.6mm) Chrome Vanadium Steel, Easy Grip, Precision Fit - 4238021T Professional Spark Plug Socket This 1/2in drive T-handle spark plug socket is built for controlled removal and installation of 13/16in (20.6mm) spark plugs. The 380mm overall length helps improve reach and leverage while keeping hand positioning stable during service work. Made from chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. Permanently stamped size markings support fast identification in a busy toolbox, and the design allows a high degree of movement to access difficult fasteners. Key Benefits 1/2in drive 20.6mm (13/16in) spark plug socket for accurate engagement. 380mm overall length provides added reach and leverage in tight spaces. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. T-handle format supports a secure grip and improved control while turning. High degree of movement helps access hard-to-reach spark plug locations. Permanently stamped size marking enables quick identification and better tool organization. SKU 4238021T is designed for professional technicians who need a dependable spark plug socket that holds up to repeated use. The combination of long reach, clear size identification, and durable chrome vanadium construction supports efficient service work while maintaining consistent fit and performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.