Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/8in 12-pt. Deep Hand Socket
- Mfr # 477836
- Zoro # G623580436
product price:Â
$
11.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477836
- Zoro #
- G623580436
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 1/8 Inch 1/2 Inch Drive 12-Point High-Strength Steel - 477836 Deep Hand Socket SKU: 477836. This 1/2in drive deep hand socket is sized at 1 1/8in with a 12-point opening for confident engagement on fasteners. The 78mm (3.07in) overall length helps reach hardware that sits deeper than standard sockets can comfortably access. Built from Chromium-vanadium Steel Alloy, it balances high strength with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and the permanently stamped size marking supports quick identification during setup and tool organization. Key Benefits 1/2in drive with 1 1/8in 12-point profile for secure fastener fit. Deep 78mm (3.07in) length improves access to recessed fasteners. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help maintain performance in demanding environments. Chrome polished finish is tough and resistant to corrosion over time. Size is permanently stamped for fast identification and better tool organization. Designed and made for professional technicians, this deep hand socket is built to perform over a lifetime of heavy use. The combination of a 12-point design, clearly marked sizing, and corrosion-resistant construction supports consistent results when precision and reliability matter in day-to-day service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.