Shop GENIUS TOOLS
Create Account
1/2in Dr. 26mm 12-pt. Deep Hand Socket
- Mfr # 437826
- Zoro # G523582448
original price:Â $11.41 , new price: $10.27 , 9 percent off
new price:Â
$
10.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437826
- Zoro #
- G523582448
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 26mm 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 437826, Deep Socket This 26mm deep hand socket is built for 1/2in drive setups and a 12-point fastener interface. With a 78mm (3.07in) overall length, it provides added reach where a standard-length socket may not be enough, while still remaining easy to control on the ratchet. Manufactured from Chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish helps resist corrosion and supports long-term shop use, and the size is stamped for quick identification in drawers or tool organizers. Key Benefits 26mm 12-point hand socket delivers secure engagement on compatible fasteners. 1/2in drive size fits common ratchets and torque tools. 78mm deep length improves access in recessed or longer fastener locations. Chromium-vanadium steel alloy supports high strength and lasting durability. Chrome polished finish adds corrosion resistance and easier wipe-down cleaning. Stamped size markings provide fast, permanent identification during tool organization. Meets or exceeds ANSI standards for dependable performance and consistency. It balances a practical deep profile with durable materials and clear size marking for efficient everyday service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.